Beli voice recorder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SONY Digital Voice Recorder PX SeriesDeskripsi:Record sounds and voices in superior clarity. The ICD-PX470 features Focus and Wide-Stereo recording so you can zero in on the audio source you want to capture. And with 4GB internal memory, expandable to 32GB via the micro SD slot, you can record for days. - 4GB internal memory, expandable to 32GB with micro SD - S-microphone system records distant or quiet sounds clearly - Focus and Wide-Stereo recording captures the voices you want to hear - Auto voice recording reduces background noise - Built-in USB connector makes transferring files easyatribut:
- Color: Black
- Battery Type: Dry Battery AAAx2
- Built-in Microphone: Stereo
- Memory Size (GB): 4
- Input and output terminals: [PC I/F] Hi-Speed USB [Input] Stereo Mic-in jack [Output] Stereo Earphone jack
- Max. Files: 5000
- Language: German, English, Spanish, French, Italian, Russian, Turkish, Korean, Simplified Chinese, Traditional Chinese
- Recording Format: MP3/L-PCM
- Dimensions (mm): 38.3x114.1x19.3
- SNI License: Yes
- Taffware Perekam Suara Digital Voice RecorderDeskripsi:Alat perekam suara atau audio recorder ini memiliki banyak kegunaan seperti untuk wawancara, merekam hasil rapat, serta merekam suara dan lagu. Perekam suara dari Taffware ini dapat menjadi pilihan terbaik karena dapat merekam suara dengan jelas dan jernih. Memiliki file format WAV, yang merupakan format file berkualitas tinggi apabila dibandingkan dengan format MP3atribut:
- Dimensions (cm): 9.8x3.3x1.2
- I/O Ports: Jack 3.5 mm & Micro USB
- Signal to Noise Ratio (dB): Sekitar 70
- Battery Capacity (mAh): 220
- Recording Formats: WAV
- Bit Rate Recording: 1536 Kbps
- Material: Plastic
- Music: MP3
- Operating System Compatibility: Windows 7 atau Lebih
- Record Source: Rekaman Telepon, MIC Internal
- Record Storage: Perekaman Berkualitas Tinggi Selama 96 Jam / Perekaman Normal Selama 136 Jam
- SONY Digital Voice Recorder UX SeriesDeskripsi:Capture all your meetings, lectures and radio broadcasts in clear, high quality audio with the thin and light UX560F, with optimised settings for each situation. Through the new user interface, easily search for your recordings and music files to play, and monitor the recording levels. With up to 4 GB of internal memory, expandable via MicroSD cards (SDHC and SDXC supported), and quick charge via built-in USB, you’ll always be prepared for hours of recording.atribut:
- Color: Black
- Memory Size (GB): 4
- Dimensions (mm): 36.6x102.8
- Max. Files: 5000
- Battery Type: Built-In Lithium Battery
- Playback Format: LPCM/MP3/AAC/WMA
- Recording Format: Linear PCM/MP3
- SNI License: Yes
- Cheetah TALK Translation Machineatribut:
- Size (mm): 135x34x9
- Function: Translation history display, Volume adjustment (4 levels), Voice recorder (2 hours)
- Communication Type: Bluetooth BLE 4.0 or higher
- App Compatible Specs: Android smartphone (Android 4.4 or later), iPhone 5s (iOS 9.0 or higher)
- Accessories: Main Unit, USB Charging Cable
- Continuous Usage Time (hour): 24 (When fully charged)
- Languages: 32 languages, 42 languages
- Package Size (mm): 120x17x160
- Wait Time (days): 180 (When fully charged)
- VOICE Time Recorder Vt-3000 High-Performance Automatic Counting Function InstalledDeskripsi:Automatic aggregation that can be used in any workplace. Significantly improve the efficiency of "accounting" work without the need for manual calculations! Flexibility in working hours for each employee.Actual working hours and overtime working hours can be counted at the same time!For those who want to simultaneously tally not only actual working hours at workplaces such as restaurants where breaks and working hours vary by employee, but also overtime and early work hours.atribut:
- Product Type: Body
- Mounting Type: Deferred type (can be wall mounted)
- Mass (kg): About 1.4
- Included Accessories: Instruction manual, initial setting manual, key x 2, time card 80 sheets (1 box) x 2 boxes, replacement ink ribbon cassette x 1
- Calendar: Built-in perpetual calendar (automatic adjustment at the end of the month)
- Clock Function: Crystal oscillation method
- Dimensions (D x W x H) (mm): About 120x190x215
- Memory: Memory retention (blackout compensation): 3 years of cumulative power failure from factory shipment
- Operating Ambient Temperature (°C): -30-40
- Operating Humidity (%): 10-80
- Power Cable (m): About 1.5
- Power Consumption (W): Rating: 0.4, Normal: 0.4, Max: 13
- Power Input (V): 100 to 240 AC, 12.5 / 1.5 A DC input
- Type of Printing: Automatic card retract / dot printer method
- Warranty Period: 1 year (time recorder only)
- TRUSCO Steel Pin Gauges Dimension Range 1.51-1.60Deskripsi:Pin gauge is a pin shape (cylinder) , and it is a gauge with precisely finished diameter dimension. The most common pin gauge. All products have been processed sub-zero treatment for deterioration aging prevention. Since it is a true circle, it can be used in various situations.atribut:
- L (mm): 50
- Circularity/diameter irregularity: within 0.8micrometre
- ELECOM Hdd Hard Disk External USB3.0 Compatible with 3.5inch TvDeskripsi:Safe even for first-time users. A USB 3.0 compatible external hard disk that can be easily connected to a computer, TV, or recorder.atribut:
- Standard: PSE mark display
- Power Supply: Self power
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Input Voltage (V): 100, 50/60Hz (AC adapter)
- Interface: USB3.0/2.0
- Connector Shape: USB3.0 Micro-Bx1
- Outer Dimensions (WxDxH) (mm): 120x183x35
- Rotation Speed: Non-fixed
- Security: With slot
- Suitable PC: PC with standard USB3.0 or USB2.0 port and Apple Mac series
- fan: Fanless
- Wasino Equipment One-Touch Type U-Shaped Strainer (Screw Joint)Deskripsi:The inner mesh is a stainless steel plain weave, and the outer mesh is a double structure of stainless steel perforated plate.atribut:
- Handle Shape: Circular
- Shape: U-Shape
- Maximum Operating Temperature (°C): 110
- Material (screen): Stainless Steel SUS304
- Mesh: 40
- Maximum Working Pressure (Mpa.G): 0.98
- Body Material: FC200 Cast Iron
- Dimension B1 (mm): 155
- Dimension H (mm): 135
- Dimension H1 (mm): 143
- Dimension L (mm): 170
- Sandisk Flashdisk Cruzer Blade USBDeskripsi:Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
- Newmark Electronic Time Recorderatribut:
- Working Humidity: 10-80%
- Mitech Ultrasonic Hardness TesterDeskripsi:Alat Ukur Pendeteksi Kecacatan MITECH MFD800C adalah alat ukur yang digunakan untuk mendeteksi kecacatan benda-benda keras atau padat. Perangkat ini memiliki desain yang unik, manufaktur canggih, operasi yang mudah digunakan, fungsi yang kuat, Dibutuhkan banyak keuntungan dalam satu unit. Itu telah mendapatkan pelanggan disukai sejak awal. Dapat menguji, mengarahkan, mengevaluasi dan mendiagnosis berbagai kekurangan seperti retak, lubang udara di interior benda kerja dengan cepat dan akurat tanpa penghancuran apa pun. Dengan layar LCD TFT 640X480 digital lengkap, dapat memilih gaya antarmuka operasi dan kecerahan LCD sesuai dengan lingkungan.Dengan desain antarmuka memanusiakan, bentuk gelombang menunjukkan dengan hati-hati. Dapat menemukan cacat dengan jelas di layar penuh. Satu tangan yang mampu menahan operasi, pembuatan kurva, pemeriksaan kalibrasi dan operasi konvensional lainnya dapat diselesaikan secara otomatis. CPU prosesor inti dengan frekuensi utama 400M, dapat menyelesaikan proses kompleks dengan cepat dan mewujudkan analisis cacat cerdas. Desain daya rendah dengan kapasitas besar dan modul baterai lithium ion kinerja tinggi, dapat bekerja lebih dari 8 jam terus menerus. Menu master-slave penuh bahasa Inggris, menekankan pada pengalaman pengguna, mengumpulkan kunci pintas, roda berputar antar-jemput digital, menu silang tiga cara pengoperasian dalam satu tubuh, pelanggan dengan kebiasaan berbeda dapat mengoperasikannya dengan bebas. Ini mendukung banyak bahasa.
- HellermannTyton Cable Ties Insulok MS Heat Stabilized (Pengikat / Kabel Tis)Deskripsi:-A cable tie excellent in heat resistance (up to 110°C).-Excellent also in wear resistance, adopted in a wide range of fields.-For binding of electrical construction, switchboard, etc.atribut:
- Color: Light Green
- Harmony Insulation Aluminium Foil BubbleDeskripsi:Chemical Resistant menggunakan lapisan pelindung aluminium foil, kuat terhadap kimia, asam, dll, dan menjadikannya lebih tahan lama.atribut:
- Roll Size (m): 1.2x25
- Coverage Area (m²): 30
- Lamination: Aluminium Foil
- Tape Type: Double Side
Daftar Harga voice recorder Terbaru January 2026
| SONY Digital Voice Recorder PX Series | Rp2.299.900 |
| Taffware Perekam Suara Digital Voice Recorder | Rp189.900 |
| SONY Digital Voice Recorder UX Series | Rp1.899.900 |
| Cheetah TALK Translation Machine | Rp3.499.900 |
| VOICE Time Recorder Vt-3000 High-Performance Automatic Counting Function Installed | Rp3.499.900 |
| TRUSCO Steel Pin Gauges Dimension Range 1.51-1.60 | Rp179.900 |
| ELECOM Hdd Hard Disk External USB3.0 Compatible with 3.5inch Tv | Rp5.099.900 |
| Wasino Equipment One-Touch Type U-Shaped Strainer (Screw Joint) | Rp1.699.900 |
| GAND Continuous Form 5ply | Rp259.900 |
| Sandisk Flashdisk Cruzer Blade USB | Rp47.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)


























































































































































/evP107621535-1.jpg)






/P102735596-1.jpg)